This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6075.150.RRLS
Zoro #
G1540069
UPC #
-
Country of Origin
China
Dimensions
Width
4.6
Height
1.7
Length
9
Details
Item
Entry Handlesets,Satin Nickel
Series
Estate
Backset
2-3/4" Backset
Function
Entry
Material
Brass / Steel
Color
Satin Nickel
Description
Entry Handlesets,Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.