This item is Discontinued.

Baldwin Entry Handlesets Satin Nickel 6321.150.RLS

Entry Handlesets Satin Nickel (Discontinued)

  • Mfr # 6321.150.RLS
  • Zoro # G1540522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6321.150.RLS
Zoro #
G1540522
UPC #
-
Country of Origin
China

Dimensions

Width
4.1
Height
1.1
Length
8.4

Details

Item
Entry Handlesets,Satin Nickel
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Color
Satin Nickel
Function
Entry
Strike
ASA Strike

Description

Entry Handlesets,Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.