Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Unlacquered Brass

  • Mfr # 6020.031.L

  • Zoro # G1544451


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Color
Unlacquered Brass
Material
Brass / Steel
Length
9.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020.031.L
Zoro #
G1544451
UPC #
-
Country of Origin
China

Dimensions

Length
9.1
Height
1.5
Width
4.7

Details

Item
Entry Handlesets,Unlacquered Brass
Series
Estate
Backset
2-3/4" Backset
Color
Unlacquered Brass
Material
Brass / Steel
Function
Entry

Description

Entry Handlesets,Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.