Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Handlesets Unlacquered Brass

  • Mfr # 6621.031

  • Zoro # G1543130


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.9
Color
Unlacquered Brass
Length
14.1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6621.031
Zoro #
G1543130
UPC #
-
Country of Origin
China

Dimensions

Height
2.9
Length
14.1
Width
4.8

Details

Item
Entry Handlesets,Unlacquered Brass
Series
Estate
Color
Unlacquered Brass
Material
Brass
Function
Entry

Description

Item Entry Handlesets,Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.