
Entry Handlesets Unlacquered Brass
Mfr # 6942.031.ENTR
Zoro # G1545203
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Strike
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6942.031.ENTR
Zoro #
G1545203
UPC #
-
Country of Origin
China
Dimensions
Length
9.5276
Width
3.7795
Height
3.622
Details
Item
Entry Handlesets,Unlacquered Brass
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Strike
Mortise
Function
Entry
Color
Unlacquered Brass
Material
Brass
Description
Entry Handlesets,Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.