Zoro Homepage

Entry Handlesets Unlacquered Brass

  • Mfr # 85315.031.ENTR

  • Zoro # G1545343


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85315.031.ENTR
Zoro #
G1545343
UPC #
00723079688299
Country of Origin
China

Dimensions

Width
5.1
Height
4.8
Length
19.9

Details

Item
Entry Handlesets,Unlacquered Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Weight
3.7
Color
Unlacquered Brass
Material
Brass
Strike
Square Corner Full Lip and Deadbolt
Function
Entry

Description

Entry Handlesets,Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.