
Entry Handlesets Unlacquered Brass
Mfr # 85386.031.RENT
Zoro # G1545492
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85386.031.RENT
Zoro #
G1545492
UPC #
-
Country of Origin
China
Dimensions
Height
5
Width
4.8
Length
19.9
Details
Item
Entry Handlesets,Unlacquered Brass
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Square Corner Full Lip and Deadbolt
Weight
6.75
Color
Unlacquered Brass
Material
Brass
Function
Entry
Strike
Square Corner Full Lip and Deadbolt
Description
Entry Handlesets,Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.