Zoro Homepage

Entry Handlesets Unlacquered Brass

  • Mfr # M504.031.ENTR

  • Zoro # G1545720


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Length
24.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M504.031.ENTR
Zoro #
G1545720
UPC #
00829846667846
Country of Origin
China

Dimensions

Length
24.6
Width
7
Height
5.2

Details

Item
Entry Handlesets,Unlacquered Brass
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Weight
7.2
Material
Brass
Color
Unlacquered Brass
Strike
Mortise
Function
Entry

Description

Entry Handlesets,Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.