
Entry Handlesets Venetian Bronze
Mfr # 6403.112.RENT
Zoro # G1547224
product price: $1,006.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403.112.RENT
Zoro #
G1547224
UPC #
-
Country of Origin
China
Dimensions
Height
5
Length
24.7
Width
6.9
Details
Item
Entry Handlesets,Venetian Bronze
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Strike
Full Lip Strike
Color
Venetian Bronze
Material
Brass
Function
Entry
Description
Entry Handlesets,Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.