This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6526.112.RENT
Zoro #
G1547190
UPC #
-
Country of Origin
China
Dimensions
Length
19.8
Height
4.6
Width
4.8
Details
Item
Entry Handlesets,Venetian Bronze
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Weight
9.5
Material
Brass
Color
Venetian Bronze
Strike
Mortise
Function
Entry
Description
Entry Handlesets,Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.