Zoro Homepage

Entry Handlesets Venetian Bronze

  • Mfr # 6621.112

  • Zoro # G1546043


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
4.8
Material
Brass
Function
Entry
Height
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6621.112
Zoro #
G1546043
UPC #
-
Country of Origin
China

Dimensions

Width
4.8
Height
2.7
Length
14

Details

Item
Entry Handlesets,Venetian Bronze
Series
Estate
Material
Brass
Function
Entry
Color
Venetian Bronze

Description

Item Entry Handlesets,Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.