Entry Handlesets Venetian Bronze
Mfr # 6622.112
Zoro # G1545903
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Venetian Bronze
Function
Entry
Length
17.6
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6622.112
Zoro #
G1545903
UPC #
-
Country of Origin
China
Dimensions
Length
17.6
Height
3.5
Width
5.5
Details
Item
Entry Handlesets,Venetian Bronze
Series
Estate
Color
Venetian Bronze
Function
Entry
Material
Brass
Description
Item Entry Handlesets,Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.