Zoro Homepage

Entry Handlesets Venetian Bronze

  • Mfr # 6800.112.L

  • Zoro # G1547845


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
1-1/2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Length
9.1339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800.112.L
Zoro #
G1547845
UPC #
-
Country of Origin
China

Dimensions

Length
9.1339
Width
4.6457
Height
1.7323

Details

Item
Entry Handlesets,Venetian Bronze
Series
Estate
Backset
1-1/2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Material
Brass / Steel
Function
Entry
Color
Venetian Bronze

Description

Entry Handlesets,Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.