Zoro Homepage

Entry Handlesets Venetian Bronze

  • Mfr # 6802.112.LR

  • Zoro # G1547793


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Width
4.5
Length
9.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802.112.LR
Zoro #
G1547793
UPC #
-
Country of Origin
China

Dimensions

Width
4.5
Length
9.1
Height
1.7

Details

Item
Entry Handlesets,Venetian Bronze
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Color
Venetian Bronze
Weight
1.5432
Material
Brass / Steel
Function
Entry
Strike
ASA Strike

Description

Entry Handlesets,Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.