
Entry Handlesets Vintage Brass
Mfr # 6542.033.ENTR
Zoro # G1550779
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6542.033.ENTR
Zoro #
G1550779
UPC #
-
Country of Origin
China
Dimensions
Width
7.4016
Length
24.8819
Height
4.9606
Details
Item
Entry Handlesets,Vintage Brass
Series
Estate
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Color
Vintage Brass
Material
Brass
Weight
10.3
Function
Entry
Strike
Mortise
Description
Entry Handlesets,Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.