Zoro Homepage

Entry Handlesets Vintage Brass

  • Mfr # 6802.033.R

  • Zoro # G1551302


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Height
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802.033.R
Zoro #
G1551302
UPC #
-
Country of Origin
China

Dimensions

Height
1.8
Length
9.1
Width
4.6

Details

Item
Entry Handlesets,Vintage Brass
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Color
Vintage Brass
Function
Entry
Strike
ASA Strike

Description

Entry Handlesets,Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.