Entry Hollywood Hills ENTR Trim Active Exterior Trim Life Bright NKL

  • Mfr # 6946.055

  • Zoro # G1551975


product price:  $852.00
/ea
Free Shipping & Returns

Key Features

Color
Lifetime Bright Nickel
Series
Estate
Width
0
Height
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6946.055
Zoro #
G1551975
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Entry Hollywood Hills,Entr Trim,Active E
Color
Lifetime Bright Nickel
Series
Estate
Material
Brass
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Strike Type
Mortise
Function
Entry
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder

Description

Entry Hollywood Hills,Entr Trim,Active E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.