Zoro Homepage

Entry Hollywood Hills ENTR Trim Single CYL ENTR Bright Chrome

  • Mfr # 6945.260.ENTR

  • Zoro # G1552011


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Bright Chrome
Width
0
Height
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6945.260.ENTR
Zoro #
G1552011
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Entry Hollywood Hills,Entr Trim,Single C
Series
Estate
Color
Bright Chrome
Weight
0
Material
Brass
Keyway Type
C Keyway
Strike Type
Mortise
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Entry
Number of Pins
5 Pin Cylinder

Description

Entry Hollywood Hills,Entr Trim,Single C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.