
Entry Hollywood Hills ENTR Trim Single CYL ENTR Satin Brass Brown
Mfr # 6946.060.ENTR
Zoro # G1552160
product price:Â $1,387.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass and Brown
Series
Estate
Height
0
Weight
0
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6946.060.ENTR
Zoro #
G1552160
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Entry Hollywood Hills,Entr Trim,Single C
Color
Satin Brass and Brown
Series
Estate
Weight
0
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Entry
Keyway Type
C Keyway
Strike Type
Mortise
Number of Pins
5 Pin Cylinder
Description
Entry Hollywood Hills,Entr Trim,Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.