Entry Hollywood Hills ENTR Trim Single Cylinder Entry Set Satin Black
Mfr # 6946.190.ENTR
Zoro # G1552422
product price: $1,328.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Black
Series
Estate
Material
Brass
Function
Entry
Keyway Type
C Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6946.190.ENTR
Zoro #
G1552422
UPC #
-
Country of Origin
China
Dimensions
Length
26.1
Width
10.3
Height
5.6
Details
Item
Entry Hollywood Hills,Entr Trim,Single C
Color
Satin Black
Series
Estate
Material
Brass
Function
Entry
Keyway Type
C Keyway
Strike Type
Mortise
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Number of Pins
5 Pin Cylinder
Description
Entry Hollywood Hills,Entr Trim,Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.