
Entry Hollywood Hills Entrance Trim Active Exterior Trim Life SN
Mfr # 6946.056
Zoro # G1552319
product price:Â $937.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Satin Nickel
Width
0
Length
0
Weight
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6946.056
Zoro #
G1552319
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Entry Hollywood Hills,Entrance Trim Acti
Series
Estate
Color
Lifetime Satin Nickel
Weight
0
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Keyway Type
C Keyway
Strike Type
Mortise
Function
Entry
Number of Pins
5 Pin Cylinder
Description
Entry Hollywood Hills,Entrance Trim Acti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.