Entry Hollywood Hills Entrance Trim Active Exterior Trim Satin Black

  • Mfr # 6946.190

  • Zoro # G1552264


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Black
Series
Estate
Weight
0
Height
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6946.190
Zoro #
G1552264
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Entry Hollywood Hills,Entrance Trim Acti
Color
Satin Black
Series
Estate
Weight
0
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Entry
Strike Type
Mortise
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder

Description

Entry Hollywood Hills,Entrance Trim Acti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.