Entry Hollywood Hills Entrance Trim Single Cylinder Entry Set ORB
Mfr # 6946.102.ENTR
Zoro # G1552492
product price: $1,460.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Strike Type
Mortise
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6946.102.ENTR
Zoro #
G1552492
UPC #
-
Country of Origin
China
Dimensions
Length
26.1
Width
10.2
Height
5.5
Details
Item
Entry Hollywood Hills,Entrance Trim Sing
Series
Estate
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Strike Type
Mortise
Material
Brass
Function
Entry
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Description
Entry Hollywood Hills,Entrance Trim Sing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.