Zoro Homepage

Entry Rim Locks Lifetime Brass

  • Mfr # 5604.003.LR

  • Zoro # G1552894


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Backset
2-3/4" Backset
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5604.003.LR
Zoro #
G1552894
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Entry Rim Locks,Lifetime,Brass
Series
Estate
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Backset
2-3/4" Backset
Material
Brass
Strike Type
4-3/4" x 7/8" x 1-5/8"
Function
Entry

Description

Entry Rim Locks,Lifetime,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.