Entry Rim Locks Oil Rubbed Bronze
Mfr # 5602.102.L
Zoro # G1553472
product price: $1,484.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Oil Rubbed Bronze
Strike Type
4-3/4" x 7/8" x 1-5/8"
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5602.102.L
Zoro #
G1553472
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Entry Rim Locks,Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Strike Type
4-3/4" x 7/8" x 1-5/8"
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Backset
2-3/4" Backset
Function
Entry
Description
Entry Rim Locks,Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.