Zoro Homepage

Entry Rim Locks Oil Rubbed Bronze

  • Mfr # 5604.102.R

  • Zoro # G1553630


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Backset
2-3/4" Backset
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5604.102.R
Zoro #
G1553630
UPC #
-
Country of Origin
China

Dimensions

Height
2.7
Width
2.8
Length
5

Details

Item
Entry Rim Locks,Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Backset
2-3/4" Backset
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Strike Type
4-3/4" x 7/8" x 1-5/8"

Description

Entry Rim Locks,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.