Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Rim Locks Oil Rubbed Bronze

  • Mfr # 5634.102.L

  • Zoro # G1553551


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Series
Estate
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Backset
5-1/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5634.102.L
Zoro #
G1553551
UPC #
-
Country of Origin
China

Dimensions

Width
5.748
Height
5.5118
Length
8.7402

Details

Item
Entry Rim Locks,Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Series
Estate
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Backset
5-1/4" Backset
Function
Entry
Strike Type
4" x 7/8" x 1-5/8"

Description

Entry Rim Locks,Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.