Entry Rim Locks Satin Black
Mfr # 5604.190.LR
Zoro # G1553929
product price: $1,610.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Black
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass
Function
Entry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5604.190.LR
Zoro #
G1553929
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Entry Rim Locks,Satin Black
Color
Satin Black
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Material
Brass
Function
Entry
Strike Type
4-3/4" x 7/8" x 1-5/8"
Backset
2-3/4" Backset
Description
Entry Rim Locks,Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.