Entry Rim Locks Satin Black by Vintage Brass
Mfr # 5604.190X033.R
Zoro # G1553999
product price: $1,610.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Black by Vintage Brass
Series
Estate
Backset
2-3/4" Backset
Strike Type
4-3/4" x 7/8" x 1-5/8"
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5604.190X033.R
Zoro #
G1553999
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Entry Rim Locks,Satin Black by Vintage B
Color
Satin Black by Vintage Brass
Series
Estate
Backset
2-3/4" Backset
Strike Type
4-3/4" x 7/8" x 1-5/8"
Material
Brass
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Entry Rim Locks,Satin Black by Vintage B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.