
Entry Rim Locks Unlacquered Brass
Mfr # 5602.031.L
Zoro # G1554120
product price: $1,484.99
/ea
Free Shipping & Returns
Key Features
Color
Unlacquered Brass
Series
Estate
Strike Type
4-3/4" x 7/8" x 1-5/8"
Function
Entry
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5602.031.L
Zoro #
G1554120
UPC #
-
Country of Origin
China
Dimensions
Height
5.8268
Length
8.6614
Width
5.8268
Details
Item
Entry Rim Locks,Unlacquered Brass
Color
Unlacquered Brass
Series
Estate
Strike Type
4-3/4" x 7/8" x 1-5/8"
Function
Entry
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Backset
2-3/4" Backset
Description
Entry Rim Locks,Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.