
Entry Rim Locks Unlacquered Brass
Mfr # 5602.031.R
Zoro # G1554041
product price: $1,484.99
/ea
Free Shipping & Returns
Key Features
Color
Unlacquered Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Strike Type
4-3/4" x 7/8" x 1-5/8"
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5602.031.R
Zoro #
G1554041
UPC #
-
Country of Origin
China
Dimensions
Length
8.7
Height
5.5
Width
5.8
Details
Item
Entry Rim Locks,Unlacquered Brass
Color
Unlacquered Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Strike Type
4-3/4" x 7/8" x 1-5/8"
Material
Brass
Backset
2-3/4" Backset
Function
Entry
Description
Entry Rim Locks,Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.