
Entry Rim Locks Unlacquered Brass
Mfr # 5604.031.R
Zoro # G1554330
product price: $1,610.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Unlacquered Brass
Function
Entry
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5604.031.R
Zoro #
G1554330
UPC #
-
Country of Origin
China
Dimensions
Length
8.8976
Height
5.5118
Width
5.6693
Details
Item
Entry Rim Locks,Unlacquered Brass
Series
Estate
Color
Unlacquered Brass
Function
Entry
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Strike Type
4-3/4" x 7/8" x 1-5/8"
Backset
2-3/4" Backset
Description
Entry Rim Locks,Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.