Zoro Homepage

Entry Rim Locks Venetian Bronze

  • Mfr # 5634.112.R

  • Zoro # G1554470


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Venetian Bronze
Weight
5.5
Height
0
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5634.112.R
Zoro #
G1554470
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Entry Rim Locks,Venetian Bronze
Series
Estate
Color
Venetian Bronze
Weight
5.5
Material
Brass
Function
Entry
Strike Type
4" x 7/8" x 1-5/8"
Backset
5-1/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Entry Rim Locks,Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.