Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Rim Locks Vintage Brass

  • Mfr # 5604.033.L

  • Zoro # G1554443


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Color
Vintage Brass
Series
Estate
Material
Brass
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5604.033.L
Zoro #
G1554443
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Entry Rim Locks,Vintage Brass
Color
Vintage Brass
Series
Estate
Material
Brass
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Backset
2-3/4" Backset
Strike Type
4-3/4" x 7/8" x 1-5/8"

Description

Entry Rim Locks,Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.