Zoro Homepage

Entry Rosettes Distressed Oil Rubbed Bronze

  • Mfr # R035.402.ENTR

  • Zoro # G1600774


product price: $536.80
/ea
Free Shipping & Returns

Key Features

Length
19.7
Width
4.8
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R035.402.ENTR
Zoro #
G1600774
UPC #
-
Country of Origin
China

Dimensions

Length
19.7
Width
4.8
Height
4.8

Details

Item
Entry Rosettes Distressed Oil Rubbed Bro
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
4.4
Function
Entry
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Entry Rosettes Distressed Oil Rubbed Bro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.