Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Rosettes Lifetime Satin Brass

  • Mfr # R032.044.ENTR

  • Zoro # G1601133


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Length
0
Width
0
Color
Lifetime Satin Brass
Material
Brass
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R032.044.ENTR
Zoro #
G1601133
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Entry Rosettes Lifetime Satin Brass
Color
Lifetime Satin Brass
Material
Brass
Function
Entry
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Entry Rosettes Lifetime Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.