
Entry Rosettes Lifetime Satin Nickel
Mfr # R029.056.ENTR
Zoro # G1601109
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Length
23.7
Width
4.8
Material
Brass
Color
Lifetime Satin Nickel
Weight
8.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R029.056.ENTR
Zoro #
G1601109
UPC #
-
Country of Origin
China
Dimensions
Length
23.7
Width
4.8
Height
4.6
Details
Item
Entry Rosettes Lifetime Satin Nickel
Material
Brass
Color
Lifetime Satin Nickel
Weight
8.4
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Entry Rosettes Lifetime Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.