Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Rosettes Satin Black

  • Mfr # R035.190.ENTR

  • Zoro # G1601291


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Length
19.8
Width
4.8
Color
Satin Black
Material
Brass
Height
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R035.190.ENTR
Zoro #
G1601291
UPC #
00884011421616
Country of Origin
China

Dimensions

Length
19.8
Width
4.8
Height
4.8

Details

Item
Entry Rosettes Satin Black
Color
Satin Black
Material
Brass
Weight
4.3
Function
Entry
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Entry Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.