Zoro Homepage

Entry Rosettes Unlacquered Brass

  • Mfr # R032.031.ENTR

  • Zoro # G1601632


product price: $536.80
/ea
Free Shipping & Returns

Key Features

Length
19.8
Width
4.9
Material
Brass
Color
Unlacquered Brass
Weight
4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R032.031.ENTR
Zoro #
G1601632
UPC #
-
Country of Origin
China

Dimensions

Length
19.8
Width
4.9
Height
4.6

Details

Item
Entry Rosettes Unlacquered Brass
Material
Brass
Color
Unlacquered Brass
Weight
4.4
Function
Entry
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate

Description

Entry Rosettes Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.