Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Storeroom Handlesets Antique Brass

  • Mfr # 6010.050.LLS

  • Zoro # G1601949


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Location Type
Interior
Finish
Antique Brass
Style
Left Hand
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010.050.LLS
Zoro #
G1601949
UPC #
-
Country of Origin
China

Details

Item
Entry Storeroom Handlesets Antique Brass
Lockset Function
Storeroom
Location Type
Interior
Finish
Antique Brass
Style
Left Hand
Lockset Handle Type
Lever
Function
Entry

Description

Item Entry Storeroom Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.