Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Storeroom Handlesets Antique Brass

  • Mfr # 6310.050.L

  • Zoro # G1602025


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Series
Estate
Backset
2-1/2" Backset
Lockset Handle Type
Knob
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6310.050.L
Zoro #
G1602025
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Entry Storeroom Handlesets Antique Brass
Finish
Antique Brass
Series
Estate
Backset
2-1/2" Backset
Lockset Handle Type
Knob
Style
Left Hand
Strike Type
ASA Strike
Color
Antique Brass
Strike
ASA Strike
Material
Brass / Steel
Function
Entry / Storeroom

Description

Item Entry Storeroom Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.