Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Storeroom Handlesets Antique Brass

  • Mfr # 6310.050.LLS

  • Zoro # G1602034


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entry / Storeroom
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310.050.LLS
Zoro #
G1602034
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Entry Storeroom Handlesets Antique Brass
Lockset Function
Entry / Storeroom
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Color
Antique Brass
Function
Entry / Storeroom
Material
Brass / Steel

Description

Item Entry Storeroom Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.