Entry Storeroom Handlesets Antique Brass
Mfr # 6310.050.RR1
Zoro # G1602113
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Series
Estate
Backset
2-1/2" Backset
Lockset Handle Type
Knob
Strike Type
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6310.050.RR1
Zoro #
G1602113
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Entry Storeroom Handlesets Antique Brass
Finish
Antique Brass
Series
Estate
Backset
2-1/2" Backset
Lockset Handle Type
Knob
Strike Type
ASA Strike
Material
Brass / Steel
Function
Entry / Storeroom
Strike
ASA Strike
Color
Antique Brass
Description
Item Entry Storeroom Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.