Zoro Homepage

Entry Storeroom Handlesets Bright Chrome

  • Mfr # 6010.260.LLS

  • Zoro # G1602439


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Location Type
Interior
Finish
Bright Chrome
Lockset Handle Type
Lever
Style
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010.260.LLS
Zoro #
G1602439
UPC #
-
Country of Origin
China

Details

Item
Entry Storeroom Handlesets Bright Chrome
Lockset Function
Storeroom
Location Type
Interior
Finish
Bright Chrome
Lockset Handle Type
Lever
Style
Left Hand
Function
Entry

Description

Item Entry Storeroom Handlesets Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.