Zoro Homepage

Entry Storeroom Handlesets Lifetime Brass

  • Mfr # 6010.003.L

  • Zoro # G1602463


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entry / Storeroom
Location Type
Interior
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010.003.L
Zoro #
G1602463
UPC #
-
Country of Origin
China

Dimensions

Width
4.6
Height
1.7
Length
8.9

Details

Item
Entry Storeroom Handlesets Lifetime Bras
Lockset Function
Entry / Storeroom
Location Type
Interior
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
Style
Left Hand
Material
Brass / Steel
Function
Entry / Storeroom
Color
Lifetime Brass

Description

Item Entry Storeroom Handlesets Lifetime Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.