
Entry Storeroom Handlesets Lifetime Bright Nickel
Mfr # 6310.055.R
Zoro # G1603041
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry / Storeroom
Finish
Bright Nickel
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6310.055.R
Zoro #
G1603041
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Length
9
Width
4.6
Details
Item
Entry Storeroom Handlesets Lifetime Brig
Lockset Function
Entry / Storeroom
Finish
Bright Nickel
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Lockset Handle Type
Knob
Style
Right Hand
Color
Lifetime Bright Nickel
Material
Brass / Steel
Strike
ASA Strike
Function
Entry / Storeroom
Description
Item Entry Storeroom Handlesets Lifetime Brig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.