Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Storeroom Handlesets Oil Rubbed Bronze

  • Mfr # 6010.102.LLS

  • Zoro # G1603610


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entry / Storeroom
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010.102.LLS
Zoro #
G1603610
UPC #
-
Country of Origin
China

Dimensions

Width
4.6
Height
1.7
Length
8.9

Details

Item
Entry Storeroom Handlesets Oil Rubbed Br
Lockset Function
Entry / Storeroom
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Style
Left Hand
Lockset Handle Type
Lever
Color
Oil Rubbed Bronze
Material
Brass / Steel
Function
Entry / Storeroom

Description

Item Entry Storeroom Handlesets Oil Rubbed Br

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.