
Entry Storeroom Handlesets Oil Rubbed Bronze
Mfr # 6010.102.R
Zoro # G1603574
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Style
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010.102.R
Zoro #
G1603574
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Entry Storeroom Handlesets Oil Rubbed Br
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Style
Right Hand
Function
Entry / Storeroom
Material
Brass / Steel
Color
Oil Rubbed Bronze
Description
Item Entry Storeroom Handlesets Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.