
Entry Storeroom Handlesets Oil Rubbed Bronze
Mfr # 6310.102.RLS
Zoro # G1302513
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Lockset Function
Entry / Storeroom
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-1/2" Backset
Style
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6310.102.RLS
Zoro #
G1302513
UPC #
00723079294681
Country of Origin
China
Dimensions
Length
9.1
Height
1.6
Width
4.6
Details
Item
Entry Storeroom Handlesets Oil Rubbed Br
Lockset Function
Entry / Storeroom
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-1/2" Backset
Style
Right Hand
Strike Type
ASA Strike
Lockset Handle Type
Lever
Material
Brass / Steel
Strike
ASA Strike
Function
Entry / Storeroom
Color
Oil Rubbed Bronze
Description
Item Entry Storeroom Handlesets Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.