Zoro Homepage

Entry Storeroom Handlesets Oil Rubbed Bronze

  • Mfr # 6812.102.R

  • Zoro # G1302769


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Length
8.6
Width
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6812.102.R
Zoro #
G1302769
UPC #
-
Country of Origin
China

Dimensions

Length
8.6
Width
4.2
Height
1

Details

Item
Entry Storeroom Handlesets Oil Rubbed Br
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Function
Entry / Storeroom
Color
Oil Rubbed Bronze
Material
Brass / Steel
Strike
ASA Strike

Description

Item Entry Storeroom Handlesets Oil Rubbed Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.